LMPC0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LMPC0000 Red Lion Sensors, LMP Series, MAG PICK UP, NPN, 10ft. CABLE
MFG Item Number
LMPC0000

LMPC0000 Red Lion Sensors, LMP Series, MAG PICK UP, NPN, 10ft. CABLE

MFG Item Number
LMPC0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LMP Series
Item #
LMPC0000
MAG PICK UP, NPN, 10ft. CABLE

LMP Series Information

Specifications

Specifications
Manufacturer Part Number LMPC0000
Manufacturer Red Lion
Product Series LMP
Family Series Red Lion Sensors, LMP Series
Description MAG PICK UP, NPN, 10ft. CABLE
Type of Circuit NPN
Output Voltage 30 VDC
Material Stainless Steel
Mounting Bracket
Operating Temperature 0-140 °F
Net Weight 0.44 lbs
Gross Weight 0.445 lbs