BI5-P18-Y0X7M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI5-P18-Y0X7M Turck Inductive Proximity, Sensor, Inductive, Proximity
MFG Item Number
4035090

BI5-P18-Y0X7M Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4035090
Item Number
BI5-P18-Y0X7M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-P18-Y0X7M
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4035090
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 7 m
Output Type NAMUR
Composition Non-Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.595 lbs
Gross Weight 0.63 lbs