41-1167
DieHard Batteries, DieHard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
41-1167 DieHard Batteries, DieHard Series, 4AA NiMH Rechargeable Batteries
MFG Item Number
41-1167

41-1167 DieHard Batteries, DieHard Series, 4AA NiMH Rechargeable Batteries

MFG Item Number
41-1167
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Batteries, DieHard Series
Item #
41-1167
4AA NiMH Rechargeable Batteries

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Manufacturer Part Number 41-1167
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Description 4AA NiMH Rechargeable Batteries 2000Ma
Size AA
DC Voltage 1.5 VDC
MilliAmp-Hours 700 mA-Hrs
Composition NiMH
Termination Flat Contact
Diameter 0.57 "
Length 1.99 "
Comments Can be Recharged When Fully, or Partially Drained, Higher Capacity Than a Nickel-Cadmium Battery
Net Weight 0.3 lbs
Gross Weight 0.36 lbs