Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BIBD2/03FX
2/0-14 TWO SIDED UNITAP, 3 PORT
MFG Item Number
BIBD2/03FX
This item cannot be canceled or returned
Description
2/0-14 TWO SIDED UNITAP, 3 PORT
Specifications
Specifications
| Manufacturer Part Number |
BIBD2/03FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
2/0-14 TWO SIDED UNITAP, 3 PORT |
| Max Voltage |
600 V |
| Wire Size Range |
14-2/0 AWG |
| Color |
Clear |
| Material |
Aluminum |
| Comments |
Double Sided Entry, Color Code Black |
| Net Weight |
0 lbs |
| Gross Weight |
0.0088 lbs |
BIBD2/03FX
Burndy Terminals