Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BIBD2502FX
250-10, 2 SIDED, 2-PORT, FLEX
MFG Item Number
BIBD2502FX
This item cannot be canceled or returned
Description
250-10, 2 SIDED, 2-PORT, FLEX
Specifications
Specifications
| Manufacturer Part Number |
BIBD2502FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
250-10, 2 SIDED, 2-PORT, FLEX |
| Max Voltage |
600 V |
| Wire Size Range |
10 AWG-250 kcmil |
| Color |
Clear |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Comments |
Double Sided Entry, Yellow Cap, Hex Key 5/16 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0156 lbs |
BIBD2502FX
Burndy Terminals