Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BIBS2/03FX
MFG Item Number
BIBS2/03FX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BIBS2/03FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
2/0-14 ONE SIDED UNITAP |
| Max Voltage |
600 V |
| Wire Size Range |
14-2/0 AWG |
| Color |
Clear |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Comments |
Single Sided Entry, Black Cap, Hex Key 3/16 |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
BIBS2/03FX
Burndy Terminals