Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIBS2504FX

Burndy Terminals

BIBS2504FX

Burndy Terminals
Single Sided UNITAP, #10-250, 600V,
MFG Item Number
BIBS2504FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
BIBS2504FX
Single Sided UNITAP, #10-250, 600V,

Series Information

Specifications

Specifications
Manufacturer Part Number BIBS2504FX
Manufacturer Burndy
Family Series Burndy Terminals
Description Single Sided UNITAP, #10-250, 600V, 600V, Aluminum, For Flex Wire, 4 Port
Max Voltage 600 V
Wire Size Range 10 AWG-250 kcmil
Color Clear
Material Tin-Plated Aluminum
Approvals CSA, UL
Comments Single Side Entry, Yellow Cap, Hex Key 5/16
Net Weight 0 lbs
Gross Weight 0 lbs