Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BIBS43FX
14-4 ONE SIDED UNITAP, 3 PORT
This item cannot be canceled or returned
Description
14-4 ONE SIDED UNITAP, 3 PORT
Specifications
Specifications
| Manufacturer Part Number |
BIBS43FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
14-4 ONE SIDED UNITAP, 3 PORT |
| Max Voltage |
600 V |
| Wire Size Range |
14-4 AWG |
| Color |
Clear |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Comments |
Single Side Entry, Brown Cap, Hex Key 1/8 |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.09 lbs |
BIBS43FX
Burndy Terminals