BISR3/0DB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BISR3/0DB

Burndy Terminals, BISR Series

BISR3/0DB

Burndy Terminals, BISR Series
3/0-1/0 DIRETBURIL UNIT
MFG Item Number
BISR3/0DB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BISR Series
Item #
BISR3/0DB
3/0-1/0 DIRETBURIL UNIT

BISR Series Information

  • UL486D Listed for direct burial
  • AL9CU Dual‑rated for copper and aluminum application. 600V 90C
  • Plastisol covered AL6061‑T6 aluminum body saves time by eliminating the need for heat shrink
  • Oxide inhibitor pre‑installed preventing moisture and contaminats from entering contact area
  • Range‑taking capability reduces the number for connectors carried in inventory.

Specifications

Specifications
Manufacturer Part Number BISR3/0DB
Manufacturer Burndy
Product Series BISR
Family Series Burndy Terminals, BISR Series
Description 3/0-1/0 DIRETBURIL UNIT
Connection Type Push-In
Max Voltage 600 V
Wire Size Range 1/0-3/0 AWG
Sealant Type De-ox
Color Red
Material Plastic
Direct Burial Yes
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Alternatives
USPA-350SS-DB
USPA-350SS-DB
Ilsco Terminals, USPA Series