Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BIT350FX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BIT350FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
350-10 ONE SIDED UNITAP |
| Max Voltage |
600 V |
| Wire Size Range |
10 AWG-300 kcmil |
| Color |
Clear |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Comments |
Tap Same Side Entry, Red Cap, Hex Key 5/16 |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
BIT350FX
Burndy Terminals