BK/ATC-10
Eaton's Bussmann series Fuses, ATC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/ATC-10 Eaton's Bussmann series Fuses, ATC Series, BUSS ATC FUSE BULK PACKED

MFG Item Number
BK/ATC-10

BK/ATC-10 Eaton's Bussmann series Fuses, ATC Series, BUSS ATC FUSE BULK PACKED

MFG Item Number
BK/ATC-10
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, ATC Series
Item #
BK/ATC-10
BUSS ATC FUSE BULK PACKED

ATC Series Information

  • 10~40 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATC series fuses, introduced in the late 70s, are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.


Specifications

Specifications
Manufacturer Part Number BK/ATC-10
Manufacturer Eaton's Bussmann series
Product Series ATC
Family Series Eaton's Bussmann series Fuses, ATC Series
Description Eaton Bussmann series ATC blade fuse, Color code red, 32 Vdc, 10A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing
Fuse Type Automotive
Current Rating 10 A
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Automotive Type
Body Length 0.49 "
Approvals UL
Net Weight 0.003 lbs
Gross Weight 0.003 lbs