Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BL-115 Thomas & Betts Fittings, BL Series Series, Hardware
BL-115 Thomas & Betts Fittings, BL Series Series, Hardware
This item cannot be canceled or returned
Description
Fittings, BL Series Series
BL Series Series Information
Specifications
Specifications
| Manufacturer Part Number |
BL 115 |
| Manufacturer |
Thomas & Betts |
| Product Series |
BL Series |
| Family Series |
Thomas & Betts Fittings, BL Series Series |
| Description |
Hardware |
| Trade Size |
1-1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Mounting |
Snap-In |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
BL-115
Thomas & Betts Fittings, BL Series Series