BL-116
Thomas & Betts Fittings, BL Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL-116 Thomas & Betts Fittings, BL Series Series, Hardware

MFG Item Number
BL 116

BL-116 Thomas & Betts Fittings, BL Series Series, Hardware

MFG Item Number
BL 116
Item Number
BL-116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, BL Series Series
Item #
BL-116
Hardware

BL Series Series Information

Specifications

Specifications
Manufacturer Part Number BL 116
Manufacturer Thomas & Betts
Product Series BL Series
Family Series Thomas & Betts Fittings, BL Series Series
Description Hardware
Trade Size 2 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Mounting Snap-In
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
340
340
Eaton's Crouse-Hinds series Fittings