BL100
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL100 Eaton's B-Line series Conduit Mounts, Hardware

MFG Item Number
12525453

BL100 Eaton's B-Line series Conduit Mounts, Hardware

MFG Item Number
12525453
Item Number
BL100
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
BL100
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 12525453
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description Hardware
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0.216 lbs
Gross Weight 0.216 lbs