BL125
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BL125 Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
12525454

BL125 Eaton's B-Line series Conduit Mounts, Hardware

MFG Item Number
12525454
Item Number
BL125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
BL125
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 12525454
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description Hardware
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 1-1/4 "
Rigid Size (in) 1-1/4 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0 lbs
Gross Weight 0.314 lbs