Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLA005D

Fuji Fuses, BLA Series

BLA005D

Fuji Fuses, BLA Series
FUSE, 5A, 300V, 8/13mm x 50mm Bottle
MFG Item Number
BLA005D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, BLA Series
Item #
BLA005D
FUSE, 5A, 300V, 8/13mm x 50mm Bottle

BLA Series Information

  • 1 ~ 400 Amps
  • 600 Volts AC/DC
  • Current Limiting
  • Bottle Style
  • Built‑In Trip Indicator
The BLA series fuses have an excellent current‑limiting performance with an interrupting capacity as high as 100kA at 600 volts AC/DC. They are suitable for power circuit applications including general power cubicles, distribution equipment, motor starters, load centers and control centers.

  • Tip Color Indicates Amperage


Specifications

Specifications
Manufacturer Part Number BLA005D
Manufacturer Fuji
Product Series BLA
Family Series Fuji Fuses, BLA Series
Description FUSE, 5A, 300V, 8/13mm x 50mm Bottle I2T = 110
Fuse Type Japanese
Current Rating 5 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Characteristic Current Limiting
Interrupt Rating 100 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Bottle
Body Length 1.97 "
Length 1.97 "
Net Weight 0.0264 lbs
Gross Weight 0.03 lbs

*Galco is not an authorized distributor for this brand Click here for details.