Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMXAMI0410
Square D Programmable Logic Controllers
MFG Item Number
BMXAMI0410
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMXAMI0410 |
| Description |
Module |
| Accessory Type |
Power Supply Module |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMXAMI0410
Square D Programmable Logic Controllers