Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BN15LW

IDEC Terminal Blocks

BN15LW

IDEC Terminal Blocks
TERMINAL BLOCK
MFG Item Number
BN15LW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
BN15LW
TERMINAL BLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number BN15LW
Manufacturer IDEC
Family Series IDEC Terminal Blocks
Description TERMINAL BLOCK
Number of Poles 1
Connection Type Screw Terminals
UL Voltage 600 VAC
Wire Size Range 14-22 AWG
Current Rating 30 A
CSA Voltage 600 VAC
Color Black
Wire Entry Position Top
Mounting DIN Rail
Raised Mounting No
Pluggable No
Material Polyphenylene Ether (PPE)
Number of Rows 2
Approvals CE, CSA, UR
Net Weight 0.02 lbs
Gross Weight 0.02 lbs