Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BN15MW IDEC Terminal Blocks, BN Series, TERMINAL BLOCK
BN15MW IDEC Terminal Blocks, BN Series, TERMINAL BLOCK
This item cannot be canceled or returned
Description
Terminal Blocks, BN Series
- Touch‑Down Terminals with Spring‑Loaded Captive Screws
- Jumpers Available up to 50A Model
- Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
- Mounts on 35mm Standard DIN Rail
Specifications
Specifications
| Manufacturer Part Number |
BN15MW |
| Manufacturer |
IDEC |
| Product Series |
BN |
| Family Series |
IDEC Terminal Blocks, BN Series |
| Description |
TERMINAL BLOCK |
| Type |
Touch-Down |
| Number of Circuits |
1 |
| Current Rating |
15 A |
| UL Voltage |
600 VAC |
| CSA Voltage |
600 VAC |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
BN15MW
IDEC Terminal Blocks, BN Series