Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Power Distribution Blocks, Power Distribution Blocks Series
BN200NW4
IDEC Power Distribution Blocks, Power Distribution Blocks Series
This item cannot be canceled or returned
Description
Power Distribution Blocks, Power Distribution Blocks Series
Power Distribution Blocks Series Information
- Up to 350A are Available for DIN Rail or Direct Mounting on Panel Surfaces
- 2, 3, or 4 Pole Models
- UL Recognized and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
BN200NW4 |
| Manufacturer |
IDEC |
| Product Series |
Power Distribution Blocks |
| Family Series |
IDEC Power Distribution Blocks, Power Distribution Blocks Series |
| Description |
TERMINAL BLOCK |
| Number of Poles |
4 |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
M10 x 17 |
| Output Wire Range |
M10 x 17 |
| Cover Included |
Yes |
| Color |
Black |
| Approvals |
CSA, UR |
| Net Weight |
2.0723 lbs |
| Gross Weight |
2.0723 lbs |
BN200NW4
IDEC Power Distribution Blocks, Power Distribution Blocks Series