Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Power Distribution Blocks, Power Distribution Blocks Series
BN200NW3K
IDEC Power Distribution Blocks, Power Distribution Blocks Series
POWER BLOCK, 3-POLE, 200A/600V MAX
MFG Item Number
BN200NW3K
Description
Power Distribution Blocks, Power Distribution Blocks Series
POWER BLOCK, 3-POLE, 200A/600V MAX
Power Distribution Blocks Series Information
- Up to 350A are Available for DIN Rail or Direct Mounting on Panel Surfaces
- 2, 3, or 4 Pole Models
- UL Recognized and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
BN200NW3K |
| Manufacturer |
IDEC |
| Product Series |
Power Distribution Blocks |
| Family Series |
IDEC Power Distribution Blocks, Power Distribution Blocks Series |
| Description |
POWER BLOCK, 3-POLE, 200A/600V MAX M10 STUDS, 4/O MAX, 115mm WIDE INCLft.S DUST COVER AND MARKER STRIP |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
M10 x 17 |
| Output Wire Range |
M10 x 17 |
| Cover Included |
Yes |
| Color |
Black |
| Approvals |
CSA, UR |
| Net Weight |
1.7 lbs |
| Gross Weight |
1.7 lbs |
BN200NW3K
IDEC Power Distribution Blocks, Power Distribution Blocks Series