BN4141206
Wiegmann Enclosures, BN4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BN4141206 Wiegmann Enclosures, BN4 Series, N4 JIC LIFT OFF CVR 14X12X6 CBN STL-GRAY
MFG Item Number
BN4141206

BN4141206 Wiegmann Enclosures, BN4 Series, N4 JIC LIFT OFF CVR 14X12X6 CBN STL-GRAY

MFG Item Number
BN4141206
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BN4 Series
Item #
BN4141206
N4 JIC LIFT OFF CVR 14X12X6 CBN STL-GRAY

BN4 Series Information

  • Nema Types 4, 12 and 13
  • UL E64791; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
BN4 Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. These provide protection where equipment is hosed down, very wet, or in outdoor applications.

  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number BN4141206
Manufacturer Wiegmann
Product Series BN4
Family Series Wiegmann Enclosures, BN4 Series
Description N4 JIC Lift-Off Cover 14X12X6 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 18 lbs
Gross Weight 18 lbs
Alternatives
1414N4M6
1414N4M6
Hammond Manufacturing Enclosures, 1414N Series
BN4141206CH
BN4141206CH
Wiegmann Enclosures, BN4-CH Series