Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BN4141206CH Wiegmann Enclosures, BN4-CH Series, N4 JIC CONT HINGE 14X12X6 CRBN STL-GRAY
MFG Item Number
BN4141206CH
BN4141206CH Wiegmann Enclosures, BN4-CH Series, N4 JIC CONT HINGE 14X12X6 CRBN STL-GRAY
MFG Item Number
BN4141206CH
This item cannot be canceled or returned
Description
Enclosures, BN4-CH Series
N4 JIC CONT HINGE 14X12X6 CRBN STL-GRAY
BN4-CH Series Information
Nema Types 4, 12 and 13 UL E6924; CSA LL66078 14 and 16 Gauge Steel Gray Polyester Powder Finish Continuous Hinge Door BN4‑CH Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. These provide protection where equipment is hosed down, very wet, or in outdoor applications.
External Mounting Plates on Top and Bottom Grounding Provisions Provided Continuously Welded Seams Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
BN4141206CH
Manufacturer
Wiegmann
Product Series
BN4-CH
Family Series
Wiegmann Enclosures, BN4-CH Series
Description
N4 JIC Continuous Hinge 14X12X6 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Clamps
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 4
Nominal Height
14 "
Nominal Width
12 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
18 lbs
Gross Weight
18 lbs
BN4141206CH
Wiegmann Enclosures, BN4-CH Series