BNE50W
IDEC Terminal Blocks, BN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BNE50W IDEC Terminal Blocks, BN Series, END PLATE FOR BN50W
MFG Item Number
BNE50W

BNE50W IDEC Terminal Blocks, BN Series, END PLATE FOR BN50W

MFG Item Number
BNE50W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, BN Series
Item #
BNE50W
END PLATE FOR BN50W

BN Series Information

  • Touch‑Down Terminals with Spring‑Loaded Captive Screws
  • Jumpers Available up to 50A Model
  • Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
  • Mounts on 35mm Standard DIN Rail

Specifications

Specifications
Manufacturer Part Number BNE50W
Manufacturer IDEC
Product Series BN
Family Series IDEC Terminal Blocks, BN Series
Description END PLATE FOR BN50W FOR USE W/ BN50W TERM BLK
Connection Type Screwless
Composition Non-Metallic
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs