Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | IDEC Terminal Blocks |
|---|---|
| Manufacturer | IDEC |
| Manufacturer Part Number | BNL-5 |
| Description | End Clip, Low Profile |
| Type | End Stop |
| For Use With | BN Series |
| Composition | Non-Metallic |
| Approvals | CE, CSA, UR |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.0325 lbs |