Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BNH Series Information
| Manufacturer Part Number | BNH15LW |
|---|---|
| Manufacturer | IDEC |
| Product Series | BNH |
| Family Series | IDEC Terminal Blocks, BNH Series |
| Description | TERMINAL BLOCK |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 10.5 mm |
| Current Rating | 15 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 14 AWG |
| CSA Voltage | 600 VAC |
| Color | Black |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |