Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Terminal Blocks, BNH Series
BNH50W
IDEC Terminal Blocks, BNH Series
TRMNL BLOCK MODULAR TOUCH-DOWN 600V
This item cannot be canceled or returned
Description
Terminal Blocks, BNH Series
TRMNL BLOCK MODULAR TOUCH-DOWN 600V
- Touch‑Down Terminals with Spring‑Loaded Captive Screws
- Jumpers Available up to 50A Model
- Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
- Mounts on 35mm Standard DIN Rail
Specifications
Specifications
| Manufacturer Part Number |
BNH50W |
| Manufacturer |
IDEC |
| Product Series |
BNH |
| Family Series |
IDEC Terminal Blocks, BNH Series |
| Description |
TRMNL BLOCK MODULAR TOUCH-DOWN 600V 50A 16-6 AWG M5 |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
15.5 mm |
| Current Rating |
50 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
6 AWG |
| CSA Voltage |
600 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
BNH50W
IDEC Terminal Blocks, BNH Series