Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BNJ16B |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Wire & Cable |
| Description | Jumper, 6-P, 10A Max, Screw, Insul, for use with BN/BNH10W, 7mm C-C |
| Type | Ring |
| Number of Pieces | 1 |
| For Use With | BN10W, BNH10W |
| Number of Poles | 6 |
| Comments | Insulated |
| Net Weight | 0.0066 lbs |
| Gross Weight | 0.0066 lbs |