Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BNJ16F |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Wire & Cable |
| Description | Jumper, 6-P, 10A Max, Fork, Uninsul, for use with BN/BNH10W, 7mm C-C |
| Type | Fork |
| Number of Pieces | 1 |
| Number of Poles | 6 |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |