Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNJ26FWB
Jumper, 6-P, 20A Max, Fork, Insul,
Description
Jumper, 6-P, 20A Max, Fork, Insul,
Specifications
Specifications
| Manufacturer Part Number |
BNJ26FWB |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire & Cable |
| Description |
Jumper, 6-P, 20A Max, Fork, Insul, 8mm C-C, for BNH15MW,LW |
| Type |
Fork |
| Number of Pieces |
1 |
| Number of Poles |
6 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
BNJ26FWB
IDEC Wire & Cable