Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNJ46B IDEC Wire & Cable, Jumper, 6-P, 20A Max, Screw, Insul,
BNJ46B IDEC Wire & Cable, Jumper, 6-P, 20A Max, Screw, Insul,
This item cannot be canceled or returned
Description
Jumper, 6-P, 20A Max, Screw, Insul,
Specifications
Specifications
| Manufacturer Part Number |
BNJ46B |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire & Cable |
| Description |
Jumper, 6-P, 20A Max, Screw, Insul, for BNH15LW/BNH15LW, 10.5mm C-C |
| Type |
Ring |
| Number of Pieces |
1 |
| For Use With |
BN15LWT, BND15LW, BNDH15LW, BNH15LW, BNH15LWT |
| Number of Poles |
6 |
| Comments |
Insulated |
| Net Weight |
0.0132 lbs |
| Gross Weight |
0.0132 lbs |