Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNJ46FB IDEC Wire & Cable, Jumper, 6-P, 20A Max, Fork, Uninsul,
BNJ46FB IDEC Wire & Cable, Jumper, 6-P, 20A Max, Fork, Uninsul,
This item cannot be canceled or returned
Description
Jumper, 6-P, 20A Max, Fork, Uninsul,
Specifications
Specifications
| Manufacturer Part Number |
BNJ46FB |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire & Cable |
| Description |
Jumper, 6-P, 20A Max, Fork, Uninsul, for BN15LW/BNH15LW, 10.5mm C-C |
| Type |
Fork |
| Number of Pieces |
1 |
| For Use With |
BN15LWT, BND15LW, BNDH15LW, BNH15LW, BNH15LWT |
| Number of Poles |
6 |
| Comments |
Insulated |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
BNJ46FB
IDEC Wire & Cable