Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNJ56F IDEC Wire & Cable, Jumper, 6-P, 30A Max, Fork, Uninsul,
BNJ56F IDEC Wire & Cable, Jumper, 6-P, 30A Max, Fork, Uninsul,
This item cannot be canceled or returned
Description
Jumper, 6-P, 30A Max, Fork, Uninsul,
Specifications
Specifications
| Manufacturer Part Number |
BNJ56F |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire & Cable |
| Description |
Jumper, 6-P, 30A Max, Fork, Uninsul, 12mm C-C |
| Type |
Fork |
| Number of Pieces |
1 |
| Number of Poles |
6 |
| Net Weight |
0.0135 lbs |
| Gross Weight |
0.0135 lbs |