Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNM3 IDEC Wire Identification, Marker Strip Fastener
BNM3 IDEC Wire Identification, Marker Strip Fastener
Description
Wire Identification, Series
Specifications
Specifications
| Manufacturer Part Number |
BNM3 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire Identification |
| Description |
Marker Strip Fastener |
| Material |
Plastic |
| Material Description |
Plastic-Impregnated |
| Color |
White |
| Application |
Terminal Block Labeling |
| Special Properties |
Snap-On |
| Legend |
(Blank) |
| Approvals |
CSA, UR |
| Net Weight |
0.0002 lbs |
| Gross Weight |
0.0003 lbs |
BNM3
IDEC Wire Identification