Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LFPSC002ID |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuseblocks & Holders |
| Description | Fuseblock, 2-P, 30A/600V Max, CC, DIN Mount, Touchsafe, with Blown Fuse Indication |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 2 |
| Fuse Type | Class CC |
| Class | CC |
| Connection Type | Pressure Plate |
| Mounting | DIN Rail |
| Trip Indicator | Yes |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |