Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BNM9 IDEC Wire Identification, Marking Strip, 0.37in.x39in., Fiberglass
MFG Item Number
BNM9

BNM9 IDEC Wire Identification, Marking Strip, 0.37in.x39in., Fiberglass

MFG Item Number
BNM9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
BNM9
Marking Strip, 0.37in.x39in., Fiberglass

Series Information

Specifications

Specifications
Manufacturer Part Number BNM9
Manufacturer IDEC
Family Series IDEC Wire Identification
Description Marking Strip, 0.37in.x39in., Fiberglass Matte Finish, (9.5MM X 1000MM)
Material Plastic
Material Description Plastic-Impregnated
Color White
Application Terminal Block Labeling
Special Properties Snap-On
Legend (Blank)
Approvals CSA, UR
Net Weight 0.012 lbs
Gross Weight 0.012 lbs