Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BP2016CS Stahlin Enclosures, Back Panel, Steel
MFG Item Number
BP2016CS

BP2016CS Stahlin Enclosures, Back Panel, Steel

MFG Item Number
BP2016CS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP2016CS
Back Panel, Steel

Series Information

Specifications

Specifications
Manufacturer Part Number BP2016CS
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Back Panel, Steel
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 6.7 lbs
Gross Weight 6.7 lbs