Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J2016HPL

Stahlin Enclosures

J2016HPL

Stahlin Enclosures
Enclosure, 22.00in.Hx17.68in.Wx8.81in.D,
MFG Item Number
J2016HPL
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
J2016HPL
Enclosure, 22.00in.Hx17.68in.Wx8.81in.D,

Series Information


Videos

Specifications

Specifications
Manufacturer Part Number J2016HPL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Enclosure, 22.00in.Hx17.68in.Wx8.81in.D, N4X, Fiberglass, Hinged Snap Latch Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 20 lbs
Gross Weight 20.42 lbs
Alternatives
AM2068L
AM2068L
Allied Moulded Products Enclosures, AM Series
J2016HLL
J2016HLL
Stahlin Enclosures, J Series
WH-J2016HPL
WH-J2016HPL
Stahlin Enclosures, J Series