Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP2424AL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BP2424AL |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
24 x 24 inches N Series Aluminum Back Panel |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Net Weight |
5.5 lbs |
| Gross Weight |
5.5 lbs |
BP2424AL
Stahlin Enclosures