Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP2424AL

Stahlin Enclosures

BP2424AL

Stahlin Enclosures
Inner Panel, Aluminum
MFG Item Number
BP2424AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP2424AL
Inner Panel, Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number BP2424AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description 24 x 24 inches N Series Aluminum Back Panel
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 5.5 lbs
Gross Weight 5.5 lbs
Alternatives
PA2424
PA2424
Allied Moulded Products Enclosures, Control Series