Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP38-4
MOUNT.ADP, AF09-38, REP-A26-40
This item cannot be canceled or returned
Description
MOUNT.ADP, AF09-38, REP-A26-40
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
BP38-4 |
| Description |
Mounting piece for replacing installed contactors fixed by screws by AF contactors. |
| Type |
Mounting Adapter |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.066 lbs |