Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP86CS Stahlin Enclosures, Carbon Steel Back Panel
BP86CS Stahlin Enclosures, Carbon Steel Back Panel
This item cannot be canceled or returned
Discontinued by Manufacturer
Specifications
Specifications
| Manufacturer Part Number |
BP86CS |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Carbon Steel Back Panel |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
BP86CS
Stahlin Enclosures