Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BPJ2016CS Stahlin Enclosures, Carbon Steel Back Panel
MFG Item Number
BPJ2016CS
BPJ2016CS Stahlin Enclosures, Carbon Steel Back Panel
MFG Item Number
BPJ2016CS
Specifications
Specifications
| Manufacturer Part Number |
BPJ2016CS |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Carbon Steel Back Panel |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Net Weight |
6.1 lbs |
| Gross Weight |
6.1 lbs |
BPJ2016CS
Stahlin Enclosures