Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MRC840 Burndy Hand Tools, Tool,Rotating Die,#8-4/0 AWG,
MRC840 Burndy Hand Tools, Tool,Rotating Die,#8-4/0 AWG,
This item cannot be canceled or returned
Description
Tool,Rotating Die,#8-4/0 AWG,
Specifications
Specifications
| Manufacturer Part Number |
MRC840 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Hand Tools |
| Description |
Tool,Rotating Die,#8-4/0 AWG, Non-Insulated Copper & Aluminum |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Net Weight |
8.8 lbs |
| Gross Weight |
8.8 lbs |