Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR1500G Schneider Power Supplies, -
BR1500G Schneider Power Supplies, -
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BR1500G |
| Manufacturer |
Schneider |
| Family Series |
Schneider Power Supplies |
| Description |
- |
| Volt Amp Capacity (VA) |
1,500 VA |
| Capacity |
865 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
10 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BR1500G
Schneider Power Supplies