-
ABL8BBU24200Schneider Power SuppliesItem NumberABL8BBU24200MFG Item NumberABL8BBU24200Product DescriptionPOWER SUPPLYSpecifications
Specifications Input Voltage (DC) 24-28.8 VDC Nominal Input VDC 24 VDC Number of Battery Banks 1 Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABL8RPM24200Schneider Power SuppliesItem NumberABL8RPM24200MFG Item NumberABL8RPM24200Product DescriptionPower SupplySpecifications
Specifications Power 480 W Input Frequency 47-63 Hz Nominal Output VDC 24 VDC Output VDC 24-28.8 VDC Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -40-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
UPS-BE600M1Schneider Power Supplies, BE SeriesItem NumberUPS-BE600M1MFG Item Number526343SeriesBEProduct DescriptionAPC Back-UPS BE600M1, 600VA, 120V, 1Specifications
Specifications Volt Amp Capacity (VA) 600 VA Watt Capacity 330 W Voltage 120 VAC Nominal Voltage 120 VAC Class Standby Connection Type Plug-In Number of Outputs 7 Number of UPS Outlets 5 Number of Surge Outlets 2 Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
UPS-BK350Schneider Power SuppliesItem NumberUPS-BK350MFG Item Number128991Product DescriptionAPC Back-UPS 350Specifications
Specifications Volt Amp Capacity (VA) 350 VA Watt Capacity 210 W Voltage 120 VAC Nominal Voltage 120 VAC Class Standby Connection Type Plug-In Number of Outputs 6 Number of UPS Outlets 3 Number of Surge Outlets 3 Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
UPS-BK650EISchneider Power SuppliesItem NumberUPS-BK650EIMFG Item Number419583Product DescriptionAPC Back-UPS 650, 230VSpecifications
Specifications Volt Amp Capacity (VA) 650 VA Watt Capacity 400 W Voltage 230 VAC Nominal Voltage 240 VAC Class Standby Connection Type Plug-In Number of Outputs 6 Number of UPS Outlets 3 Number of Surge Outlets 3 Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
UPS-BR1000GSchneider Power SuppliesItem NumberUPS-BR1000GMFG Item Number128993Product DescriptionBack-Ups RS 1000VaSpecifications
Specifications Volt Amp Capacity (VA) 1,000 VA Watt Capacity 600 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Connection Type Plug-In Number of Outputs 8 Number of UPS Outlets 4 Number of Surge Outlets 4 Mounting Stand Alone -
UPS-BR1000MSSchneider Power SuppliesItem NumberUPS-BR1000MSMFG Item Number601113Product DescriptionBack UPS PRO BR 1000VA, SineWave,Specifications
Specifications Volt Amp Capacity (VA) 1,000 VA Watt Capacity 600 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Connection Type Plug-In Number of Outputs 10 Number of UPS Outlets 6 Number of Surge Outlets 4 Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
UPS-BR1500GSchneider Power SuppliesItem NumberUPS-BR1500GMFG Item Number128996Product DescriptionBack-Ups RS 1500VaSpecifications
Specifications Volt Amp Capacity (VA) 1,500 VA Watt Capacity 865 W Nominal Voltage 120 VAC Connection Type Plug-In Number of Outputs 10 Number of UPS Outlets 5 Number of Surge Outlets 5 Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
UPS-BR700GSchneider Power SuppliesItem NumberUPS-BR700GMFG Item Number128999Product DescriptionBack-UPS RS 700VASpecifications
Specifications Volt Amp Capacity (VA) 700 VA Watt Capacity 420 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Connection Type Plug-In Number of Outputs 6 Number of UPS Outlets 3 Number of Surge Outlets 3 Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
UPS-SC450RM1USchneider Power SuppliesItem NumberUPS-SC450RM1UMFG Item Number168715Product DescriptionAPC Smart-UPS SC 450VA 120V - 1USpecifications
Specifications Volt Amp Capacity (VA) 450 VA Watt Capacity 280 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Connection Type Plug-In Number of Outputs 4 Number of UPS Outlets 4 Mounting Rack Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day.