Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BRB-38D02 WEG Electric Relays, COIL 24VAC 50/60HZ CWB9-CWB38
MFG Item Number
BRB-38D02

BRB-38D02 WEG Electric Relays, COIL 24VAC 50/60HZ CWB9-CWB38

MFG Item Number
BRB-38D02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
BRB-38D02
COIL 24VAC 50/60HZ CWB9-CWB38

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Relays
Manufacturer Part Number BRB-38D02
Description COIL 24VAC 50/60HZ CWB9-CWB38
Type Coil
Coil Voltage 24 V
Contacts Screw
Approvals CE, cULus, EAC
Net Weight 0.169 lbs
Gross Weight 0.169 lbs