CWB38-11-30D02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWB38-11-30D02 WEG Electric Contactors, CNTCTR 38A/ 24V 50/60HZ COIL
MFG Item Number
CWB38-11-30D02

CWB38-11-30D02 WEG Electric Contactors, CNTCTR 38A/ 24V 50/60HZ COIL

MFG Item Number
CWB38-11-30D02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWB38-11-30D02
CNTCTR 38A/ 24V 50/60HZ COIL

Series Information

Specifications

Specifications
Manufacturer Part Number CWB38-11-30D02
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 38A/ 24V 50/60HZ COIL
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 50 A
UL Motor Switching (AC3) 38 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.937 lbs
Gross Weight 0.937 lbs