BRE5A6
Eagle Signal Timers, BRE Reset Timer Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BRE5A6 Eagle Signal Timers, BRE Reset Timer Series, ELECTRONIC RESET TIMER, SURFACE
MFG Item Number
BRE5A6

BRE5A6 Eagle Signal Timers, BRE Reset Timer Series, ELECTRONIC RESET TIMER, SURFACE

MFG Item Number
BRE5A6
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, BRE Reset Timer Series
Item #
BRE5A6
ELECTRONIC RESET TIMER, SURFACE

BRE Reset Timer Series Information


Videos

Specifications

Specifications
Manufacturer Part Number BRE5A6
Manufacturer Eagle Signal
Product Series BRE Reset Timer
Family Series Eagle Signal Timers, BRE Reset Timer Series
Description ELECTRONIC RESET TIMER, SURFACE MTG., 120VAC, 60 SECS.
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Number of Digits Analog
Maximum Time Preset 60 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Status Indicator No
Approvals cUL, UL
Net Weight 0.51 lbs
Gross Weight 0.625 lbs