Is something broken or in need of attention? Start your repair request here, and we'll take care of it
BRE Reset Timer Series Information
| Manufacturer Part Number | BRE7A6 |
|---|---|
| Manufacturer | Eagle Signal |
| Product Series | BRE Reset Timer |
| Family Series | Eagle Signal Timers, BRE Reset Timer Series |
| Description | Reset Timer, 120VAC, 5 Minute, Surface Mounting |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Surface |
| Number of Digits | Analog |
| Maximum Time Preset | 5 Min |
| Time Format | Minutes |
| Display Type | Dial |
| Termination | Screw |
| Timing Activation | While Powered |
| Output | (2) SPDT Relay |
| Status Indicator | No |
| Approvals | cUL, UL |
| Net Weight | 0.51 lbs |
| Gross Weight | 0.62 lbs |